Imprimer

Masterflex® I/P® Brushless Process Drive Systems, Avantor®

Fournisseur: Avantor Fluid Handling
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

MFLX77965-00EA 6620 EUR
MFLX77965-00 MFLX77965-00-EU MFLX77965-00-IL
Masterflex® I/P® Brushless Process Drive Systems, Avantor®
Pompe Pompes péristaltiques
Powerful, low-maintenance drives are versatile and cost-effective.

  • Flow rate 0.2 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy
  • Remote control available using analog
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR