Imprimer

Top-Rack Tripods

Fournisseur: NEOLAB
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

2-2566 2-2563 2-2562 2-2561
NEOL2-2566EA 10.8 EUR
NEOL2-2566 NEOL2-2563 NEOL2-2562 NEOL2-2561
Top-Rack Tripods
Portoirs Tube Racks

Colour top-rack tripods, 80 seats



  • Made of polypropylene, with two holders

  • 80-seater

  • Designed for tubes with a capacity of 1,5 and 2 ml


Resistant to temperatures from −80 to +125 °C. Can be autoclaved. Tripods can be stored in properly prepared boxes with a lid (one box for one tripod)


Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR