Imprimer

Trousers, Originals Pro 288 PS25

Fournisseur: FRISTADS KANSAS
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

100547896C146 100547896C148 100547896C150 100547896C152 100547896C154 100547896C156 100547896C44 100547896C46 100547896C48 100547896C50 100547896C52 100547896C54 100547896C56 100547896C58 100547896C60 100547896C62 100547896D100 100547896D104 100547896D108 100547896D112 100547896D116 100547896D96 100547940C146 100547940C148 100547940C150 100547940C152 100547940C154 100547940C156 100547940C44 100547940C46 100547940C48 100547940C50 100547940C52 100547940C54 100547940C56 100547940C58 100547940C60 100547940C62 100547940D100 100547940D104 100547940D108 100547940D112 100547940D116 100547940D96
KWIN100547896C146EA 91.1 EUR
KWIN100547896C146 KWIN100547896C148 KWIN100547896C150 KWIN100547896C152 KWIN100547896C154 KWIN100547896C156 KWIN100547896C44 KWIN100547896C46 KWIN100547896C48 KWIN100547896C50 KWIN100547896C52 KWIN100547896C54 KWIN100547896C56 KWIN100547896C58 KWIN100547896C60 KWIN100547896C62 KWIN100547896D100 KWIN100547896D104 KWIN100547896D108 KWIN100547896D112 KWIN100547896D116 KWIN100547896D96 KWIN100547940C146 KWIN100547940C148 KWIN100547940C150 KWIN100547940C152 KWIN100547940C154 KWIN100547940C156 KWIN100547940C44 KWIN100547940C46 KWIN100547940C48 KWIN100547940C50 KWIN100547940C52 KWIN100547940C54 KWIN100547940C56 KWIN100547940C58 KWIN100547940C60 KWIN100547940C62 KWIN100547940D100 KWIN100547940D104 KWIN100547940D108 KWIN100547940D112 KWIN100547940D116 KWIN100547940D96
Trousers, Originals Pro 288 PS25
Tenue de travail
Work trousers made ​​of 65% polyester and 35% cotton. With mechanical stretch and brushed inside. Material and knee pad pockets reinforced with Cordura®.

  • Stretch quality, ergonomically shaped knees
  • Cordura® reinforced knee pockets with height-adjustable knee pads
  • Two Cordura® reinforced, tuckable, loose-hanging outside pockets, one with extra pocket, one with three smaller pockets and tool loops
  • Two back pockets reinforced with Cordura®, slanted pocket with extra-large opening
  • Folding ruler pocket with pen pocket sewn onto right side seam, leg pocket with mobile phone pocket, D-ring, two hammer loops
  • OEKO-TEX® certified

Weight: 300 g/m²
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR