Imprimer

Polo shirt, Acode® Basecamp, 1722

Fournisseur: FRISTADS KANSAS
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

1002205302XL 100220530L 100220530M 100220530S 100220530XL 100220910L 1002209402XL 100220940L 100220940M 100220940S 100220940XL 100220940XS 100220930S 100220930XL
KWIN1002205302XLEA 23.2 EUR
KWIN1002205302XL KWIN100220530L KWIN100220530M KWIN100220530S KWIN100220530XL KWIN100220910L KWIN1002209402XL KWIN100220940L KWIN100220940M KWIN100220940S KWIN100220940XL KWIN100220940XS KWIN100220930S KWIN100220930XL
Polo shirt, Acode® Basecamp, 1722
Tenue de travail
Heavy piqué polo shirt with long sleeves. Made of 100% cotton (model in mottled grey is made of 90% cotton and 10% viscose).

  • Flat-knit collar and cuffs
  • Three buttons in matching colour
  • Side vents
  • Pre-shrunk, ring-spun and combed cotton

Weight: 230 g/m²

Certifications: OKEO-Tex® certified.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR