Indinavir sulphate hydrate 98%
Marques : Thermo Fisher ScientificTotal Evaluation: 0
Moyenne des Notes : 0.0 sur 5
Résultats des tests de spécification
Appearance | white to light brown powder |
Infrared spectrum | Conforms |
HPLC | ≥97.5 % |
Water | ≤7 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...