Imprimer

Fridge/Freezer Combo with EasyFresh and NoFrost

Fournisseur: Liebherr
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

CND1853 CND2003
LIEBCND1853EA 904 EUR
LIEBCND1853 LIEBCND2003
Fridge/Freezer Combo with EasyFresh and NoFrost
Réfrigérateurs
Our EasyFresh compartment guarantees market-like freshness at your home. Whether unpackaged fruit or vegetables, everything is optimally stored. NoFrost protects the freezer compartment from unwanted icing, which consumes a lot of energy and can become quite expensive.

  • DuoCooling system ensures that no air exchange takes place between the refrigeration and freezing parts
  • The SmartSteel surface makes the high-end quality of your Liebherr directly visible, making it a real designer piece of furniture
  • Touching simplicity: the touch screen allows you to operate your Liebherr simply and intuitively
  • Special and functional: Thanks to the recessed, vertically continuous and ergonomically positioned handle
  • The PowerCooling system guarantees powerful and quiet fan efficiently distribution of cold air
  • Comparment can hold three bottles
  • FreshAir activated carbon filters, constantly circulates inside your refrigerator to reduce less pleasant smell
  • EasyFresh-Safe with integrated drawer guide

It has the follwing features Energy saver, Party mode, superfrost, screen lock, night mode, power failure alarm, holiday mode, bottle timer, adjustable feet, dishwasher safe equipment, replaceable door seal.

Adjustable temperature range of the refrigerator part: 2 to 9 °C
Freezer temperature range: −15 to −26 °C
Freezing capacity: 10,00 kg/24 hours
Connection cable (length): 2000 mm
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR