Imprimer

Positive Laboratory Cabinets, ATEX SECURE

Fournisseur: Liebherr
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

LFKEX4000
LIEBLFKEX4000EA 4462 EUR
LIEBLFKEX4000
Positive Laboratory Cabinets, ATEX SECURE
Congélateurs Congélateurs de laboratoire/universels
The ATEX, LIEBHERR® secure positive cabinet is equipped with electronic regulation with door opening alarm and high and low temperature alarm. This laboratory equipment has automatic defrosting with internal recovery tray. The door is equipped with a lock, reversible opening direction and automatic return. This cabinet also features 9-point mapping and cable routing.

  • Ventilated cooling 5 ±3 °C
  • Temperature adjustable from 3 to 16 °C
  • Automatic defrosting with internal waste collection tray condensates
  • Steel bodywork with anti-white epoxy treatment corrosion
  • Anti-freezing safety thermostat
  • Secure keypad lock by PIN code
  • Thermoformed PS tank with rounded corners

Doors have lock and reversible opening direction. They have ventilation stops when door opens, automatic door reminder. Vacuum handle with antibacterial treatment.

Tank passage Ø 15 mm for installation of one or more external GTC (temperature management) probes. Tank passage Ø 30 mm for on-site qualification, positioned on the side ¹/₃ from the top.

Electronic regulation with display & adjustment in steps 0,1 °C. Visual and audible high/low temperature alarm (adjustable thresholds). Visual and audible door opening alarm. Power cut alarm (when power returns if the high
temperature threshold is exceeded).

Potential-free contact (NO/NC) for connection to a remote control system. Equipped with glass shelves, max load 40 kg.

Certifications: The ATEX, LIEBHERR® secure positive cabinet is ATEX II 3/-G IIB+H2 T6 approved and qualifyable according to FD X15-140, compliant with 'Good Laboratory Practice'.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR