Imprimer

Carboys, narrow neck, PC, square, Biotainer™, Nalgene®

Fournisseur: Thermo Fisher Scientific
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

383405-16 383405-42 383410-08 383410-42 383423-42
216-2282EA 1060 EUR
216-2282 216-2283 216-2284 216-2285 216-2286
Carboys, narrow neck, PC, square, Biotainer™, Nalgene®
Flacons Bonbonnes
Specifically designed for pharmaceutical and biological manufacturing, Thermo Scientific Nalgene polycarbonate biotainer bottles and carboys reduce the risk of carry-over contamination.

  • Narrow mouth, square shape with handle
  • Sterile and ready to use
  • Translucent construction
  • Robust and versatile
  • Graduated
  • Not autoclavable
  • Closures are included
  • Liner material: Silicone

Durable, translucent PC construction ensures the integrity of your sample, even frozen to −100 °C. Sterile, ready-to-use products with a sterility assurance level of 10⁻⁶ inside the bottle/closure. Robust, PC can be used from −100 to +100 °C, allowing for both heated mixing and frozen storage or shipment. Must be tested in actual use conditions as results may vary depending upon application. Inspection procedures throughout manufacturing include leak testing, dimensional testing, visual inspection for particulates and release testing to ensure the product meets all specifications. All container/closure systems are certified leakproof to protect valuable contents.

Certified clean products include triple layer packaging, with two heat-sealed layers to facilitate ease of entry into cleanrooms.

Certifications: Certified clean products, which meet USP <788> standards and endotoxins below 0,5 EU/ml.

Informations de commande: Products can be supplied with forced extraction studies, validation binders and certificates. Additionally our certified clean products include clean room produced in ISO Class 7 to limit particulates during molding; two heat-sealed sterile barriers to protect product prior to use; heat-sealed bags include quick-tears on the top and bottom and placed in carton liner twisted and tape/tie sealed to prevent gross contamination on the inner packaging; certified and lot-to-lot tested to meet USP <788> low particulate requirements to limit potential particulate contamination; certified low endotoxin (0.50 EU/ml) according to USP <85> to reduce pyrogens.

Cdt: Triple layer packaging, with two heat-sealed layers to facilitate ease of entry into cleanrooms.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR