Imprimer

Cold light source, CL 6000 LED

Fournisseur: Zeiss
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5


ZEIS4357009101000EA 851 EUR
ZEIS4357009101000
Cold light source, CL 6000 LED
This cold light source is designed for stereomicroscopy. Control of intensity and six memory cells is via rotary push knob and LCD. Includes a filter slider for two mounted filters (35×26×4 mm).

  • Up to 600 lm light flux at 9 mm fibre output Ø
  • Colour temperature ~6200 °K
  • Minimum 50 000 operating hours until intensity drops to 70%
  • 10 mm collett chuck with sensor for 1500 light guides
  • Maximum 70 W wide-range supply for flicker-free light
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR