Imprimer

Combined pH electrodes, 405-DPAS

Fournisseur: Mettler - Toledo
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

59903230 59903233 59903231 59903232 59903234
METN59903230EA 412 EUR
METN59903230 METN59903233 METN59903231 METN59903232 METN59903234
Combined pH electrodes, 405-DPAS
Électrodes Électrodes pH
405-DPAS is a pre-pressurized, gel-filled, low maintenance pH probe, specially developped for in-line measurements in biotech and food and beverage applications.

  • Filled with gel-reference electrolyte which is pre-pressurized to 2,5 bar (36 psi)
  • Internal over-pressure ensures gradual electrolyte outflow efficiently cleaning the diaphragm and preventing influx of process medium
  • Probe is further provided with a patented silver-ion trap to prevent diaphragm fouling in sulfide-containing media and prolonging the operative life of the probe

Designed for use in reactors, tanks, open basins and transfer lines under harsh chemical process conditions.

Reference system: Argenthal system
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR