Imprimer

Sweat jacket with hood, Edge 7395 SE

Fournisseur: FRISTADS KANSAS
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

1007939402XL 1007939403XL 100793940L 100793940M 100793940S 100793940XL 100793940XS
KWIN1007939402XLEA 0 EUR
KWIN1007939402XL KWIN1007939403XL KWIN100793940L KWIN100793940M KWIN100793940S KWIN100793940XL KWIN100793940XS
Sweat jacket with hood, Edge 7395 SE
Tenue de travail
This sweatshirt is made of 65% polyester and 35% cotton. Ideal workwear for craftsmen.

  • Contrast stitching, bands and piping
  • Ribbing on sleeves and hem
  • Zip at front
  • Two front pockets with zip

Weight: 360 g/m²
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR