Imprimer

Safety cabinets for flammable products, FM

Fournisseur: TRIONYX
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

SB04 MB12 SB12 MB30 SB30 MC45 SC45 MC60 SC60 MB18 MB04 SB18 MB22 MC90 SB22 SC90
TRIOSB04EA 1310 EUR
TRIOSB04 TRIOMB12 TRIOSB12 TRIOMB30 TRIOSB30 TRIOMC45 TRIOSC45 TRIOMC60 TRIOSC60 TRIOMB18 TRIOMB04 TRIOSB18 TRIOMB22 TRIOMC90 TRIOSB22 TRIOSC90
Safety cabinets for flammable products, FM
Mobilier Armoires de stockage
These safety cabinets are sturdy construction and ideal for use with flammable products.

  • Built in double wall steel with 38 mm of insulating air space
  • Yellow epoxy paint
  • Adjustable shelves and key locking system
  • Liquid-tight containment 50 mm sump
  • Built in grounding connector

These cabinet features with integrated locking handle. Avaiilable with manual or self-closing doors. On self-closing models, the fusible links hold doors wide open and melt at 74 °C for automatic closure. Continuous piano hinge provides smooth closure.

It consists of lateral high and low vent Ø 50 mm with flame arresters. Three points lock with fail-safe closing mechanism and locking handle.

Two types of models are available based on the door types: MB or MC (manual) and SB or SC (self closing).

Certifications: Conforms with NFPA (National Fire Protection Association), OSHA (Occupational Safety and Health Administration), FM (Factory Mutual international) regulations.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR