Imprimer

Fire blankets, Range A

Fournisseur: TRIONYX
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : 0.0 sur 5

120120RRP 180120RRP
TRIO120120RRPEA 122 EUR
TRIO120120RRP TRIO180120RRP
Fire blankets, Range A
Matériel de premiers secours Couvertures anti-feu
These fire blankets made of fibreglass (420 g/m²) are intended for wall-mounting. They resist at least 900 °C temperature.

  • Wall fastening allows immediate sight and rapid access
  • Extra-flat, very light and resistant
  • Immediate opening with two tapes
  • Instruction manual affixed on the blanket

Fixed on the wall the fire blanket is supplied with two instantaneous release tapes which function as handles when the blanket is pulled from the container. The blanket itself acts as a heat shield protecting the users from the fire. When draped over a fire, it smothers the fire by starving it of oxygen, leading to rapid extinction. The fire blanket can also be used to wrap around a person whose clothes are on fire or to wrap around a hot or burning object.

Certifications: EN 1869-1997
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR