Imprimer

Dissolved oxygen sensors, TriOxmatic®

Fournisseur: WTW ONLINE
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

201668 201676 201684 201692
WTWO201668EA 1640 EUR
WTWO201668 WTWO201676 WTWO201684 WTWO201692
Dissolved oxygen sensors, TriOxmatic®
Électrodes Sondes à oxygène dissous
To optimally satisfy the various requirements for a wide range of wastewater and water applications, the TriOxmatic® series offers the choice of several D.O sensors with different operating specifications. All models are based on the potentiostatic 3-electrode principle and have the same reliability and precision; however, their resolutions, response times and required flow rates are adapted to suit different applications.

TriOxmatic® 700 (min. flow rate 0,05 m/s)
- Rugged DO sensor with a very durable 50 μm thick hydrophobic membrane
- Minimal flow rate of 0,5 cm/sec and medium responseEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR