Imprimer

Thermostatically controlled cabinets, for OxiTop®

Fournisseur: WTW
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

208450 208452 208464 208466 208468
705-1202EA 2430 EUR
705-1202 705-1203 WTWA208464 WTWA208466 WTWA208468
Thermostatically controlled cabinets, for OxiTop®
Incubateurs Incubateurs DBO
These thermostatic cabinets are available in three sizes and different variants. Suited for BOD, OECD 301F, soil respiration and anaerobic degradation.

  • Incubation conforming to standards
  • Temperature is adjustable in steps of 1 K between 10 and 40 °C
  • Temperature stability: ±0,5 K
  • Air circulation: 120 m³/h by means of tangential blower
  • Eco-friendly refrigerant R600a

TS 608/2i: A compact thermostatic cabinet for up two OxiTop® IS 12 stirring platforms. It is easy to integrate into the working environment and perfectly suited for standard applications. ItEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR