Imprimer

PILZ® Classic Line LG2 Housing Heating Mantle

Fournisseur: WINKLER
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

W6462-7192
WINKW6462-7192EA 0 EUR
WINKW6462-7192
PILZ® Classic Line LG2 Housing Heating Mantle
Appareils chauffants Chauffe-ballons
Standard metal cased heating mantles.

  • Powder-coated, robust metal housing, with high chemical resistance
  • Hand crocheted heating mantles made of glass silk

Master switch and integrated heating zone switch (heating zone 1 or heating zone 1+2).

Detachable plug-in connection (cable length 0,5 m).

Including personal protection plug with RCD function and cable with Schuko plug type E/F (cable length 1,0 m).
New Product
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR