Imprimer

Sealing tape

Fournisseur: VITLAB
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

131097
VITL131097EA 41.6 EUR
VITL131097
Sealing tape
Rubans adhésifs
PTFE sealing tape for sealing and wrapping of threads and other connections.

  • High chemical resistance
  • Working temperatures up to + 250 °C

Length: 12,0 m

Colour: White
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR