Imprimer

Bottles, wide neck, PFA, graduated, Chemware®

Fournisseur: Saint Gobain Life Sciences
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

D1069591
VERND1069591EA 551 EUR
VERND1069591
Bottles, wide neck, PFA, graduated, Chemware®
Flacons Flacons en plastique
PFA, translucent.

  • Maximum chemical resistance
  • Heat resistant from –196 to +205 °C (short term excursions up to 260 °C)
  • Leakproof

Bottles with high resistance to extreme temperatures, chemicals and corrosion. Inert to practically all chemicals with the exception of molten alkaline metals, fluorine compounds and complex halogen compounds at high temperatures and under pressure. Ideal for liquids, pastes, powders and granular material. Wide mouth bottles with large opening for easy filling and cleaning.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR