Imprimer

Cole-Parmer® HI-200 Hybridisation Incubators

Fournisseur: Cole-Parmer
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

39455-03 39455-02 39455-04 39455-06
TECN39455-03EA 7790 EUR
TECN39455-03 TECN39455-02 TECN39455-04 TECN39455-06
Cole-Parmer® HI-200 Hybridisation Incubators
Étuves Fours à hybridation
Use and recover volumes as low as 5 ml, ensuring preservation of precious samples.

  • Rotational speed from 0 to 20 min⁻¹ and rocking speed up to 60 min⁻¹
  • Radioactive-safe protective casing and nondrip tube design minimize risk to user

With excellent stability of ±0,1 °C within the tubes, these hybridisation incubators are great for nucleic hybridisation applications such as Northern, Southern, and Western blots.

Each incubator features two shakers—rotisserie shaker with rotational speed from 0 to 20 min⁻¹ (rpm) and platform shaker with rocking speedEn savoir plus
Commander maintenant

SPÉCIFICATIONS

Modèle HI-200D-HC-T HI-200D-HC HI-200 HI-200-T
Environmentally Preferable
Exactitude de la températue ±0,3 °C ±0,3 °C ±0,3 °C ±0,3 °C
Gamme de température Max. 100 °C Max. 100 °C Max. 80 °C Max. 80 °C
Résolution de la température de consigne 0,1 °C 0,1 °C 0,1 °C 0,1 °C
Vitesse 0 - 20 min⁻¹ 0 - 20 min⁻¹ 0 - 20 min⁻¹ 0 - 20 min⁻¹
Capacité de flacons Holds up to 24 mini or 6 large tubes Holds up to 24 mini or 6 large tubes Holds up to 16 mini or 4 large tubes Holds up to 16 mini or 4 large tubes
Exigence électrique 230 VAC 230 VAC 230 VAC 230 VAC
L×P×H ext. 385×285×555 mm 385×285×555 mm 355×383×432 mm 355×383×432 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR