Imprimer

Cole-Parmer® ST-200 and SHP-200 Series 3-Position Magnetic Stirrers

Fournisseur: Cole Parmer
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

51600-08 51400-02
STUA51600-08EA 1970 EUR
STUA51600-08 STUA51400-02
Cole-Parmer® ST-200 and SHP-200 Series 3-Position Magnetic Stirrers
Agitateurs Agitateurs magnétiques multipostes
Three independent stirring or heating/stirring positions yet only measures L×W: 600×270 mm.

  • Powerful magnets for strong magnetic coupling and stirring capacity
  • Easily accommodate a 2 L beaker in each position

Three independently controlled position units only require one power source. Run three separate tests at the same time or run multiple samples under the same conditions.

Informations de livraison: Supplied with three 25 mm PTFE coated magnetic stirring bars and power cords with UK and Shuko plug.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR