Imprimer

Hot air tool, HL 2020 E

Fournisseur: STEINEL
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

008192
STEI008192EA 262 EUR
STEI008192
Hot air tool, HL 2020 E
Appareils chauffants Homogénéiseurs, broyeurs
This electronically controlled hot air tool HL 2020 E with LCD is ideal for shaping tiles, de-soldering circuit boards, welding plastics, drying repair filler, shrinking cable sleeves, soldering pipes and a whole lot more.

  • Ceramic heating element
  • Brush motor
  • Adjustable by joystick from 80 to 630 °C in 10 steps
  • Residual heat indicator to prevent burns
  • Powerful blower with precision adjustable heat

Works with 2200 watts of power and airflow control in three settings (150 l/min; 150 to 300 l/min; 300 to 500 l/min).

Airflow rate of 150 to 500 l/min.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR