Imprimer

Temperature loggers, CurveX-3 nano oven logger

Fournisseur: Industrial Physics
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

CX3040
SIMECX3040EA 12130 EUR
SIMECX3040
Temperature loggers, CurveX-3 nano oven logger
Enregistreurs de données
CurveX 3 Nano is a 4-channel oven recorder specially designed for can coaters.

  • Easy to operate through only three buttons
  • Factory calibrated for immediate use
  • Memory for 10 different batches, automatically overwrites the oldest results
  • Programmable 'paint type' memory for immediate 'pass / fail' result
  • Round design, only 53 mm in Ø, for use in can ovens

It features durable and impact resistant housing, USB connectors, rechargeable batteries and three multi-colour LED’s. Compatible with ideal finish analysis software.

The CurveX 3 Nano has fourEn savoir plus
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Affichage Three multi colored LED’s
Interface USB
Batterie - Durée de vie 120 hour continuous use
Intervalles d’enregistrement 1 s - 60 min
Poids 850 g
L×P×H 210×51×110 mm
Data memory - No. of readings 10 batches with 16000 or 1 batch with 160000 readings

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR