Imprimer

SymLine Lab Sinks with Drain and Mounting Sleeve

Fournisseur: S.C.A.T.
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

118020 118021 118024 118025
SCTV118020EA 725 EUR
SCTV118020 SCTV118021 SCTV118024 SCTV118025
SymLine Lab Sinks with Drain and Mounting Sleeve
Robinets et éviers Éviers
For integration in fume cupboards or on worktops for easy disposal of liquid solvent waste in large quantities.

  • Made of dissipative PE-HD-EL
  • Base with integrated slope for complete emptying
  • Drain with removable sieve
  • Laterally mounted earthing cable (length 1,5 m)

Secure mounting in the worktop is ensured by the fastening sleeves.

Dimension: 401×300×190 mm
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR