Imprimer

Rotary sample changer 7200 - for piston burettes and automatic titrators

Fournisseur: SI Analytics
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

285228060 285228070 285228120 285228160 285228000 285228010 285228020 285228030 285228040 285228050 285228080 285228090 285228100 285228110 285228130 285228140 285228150 285228170 285228190 285228200
661-0291EA 22480 EUR
661-0291 661-0292 SCOI285228120 SCOI285228160 SCOI285228000 SCOI285228010 SCOI285228020 SCOI285228030 SCOI285228040 SCOI285228050 SCOI285228080 SCOI285228090 SCOI285228100 SCOI285228110 SCOI285228130 SCOI285228140 SCOI285228150 SCOI285228170 SCOI285228190 SCOI285228200
Rotary sample changer 7200 - for piston burettes and automatic titrators
Titrateurs
The number of samples to be processed is growing constantly while at the same time the demands on reliability are increasing in accordance with GLP and ISO standards. The SI Analytics sample changer (TW 7200) helps you meet these increased requirements and free up highly qualified employees from routine work. TW 7200 basic unit with two integrated magnetic stirrers, including external power supply 100 to 240 V with adapters for EU, US and UK, USB cable for direct PC connection and connection cable for rod stirrer.

  • Titration heads and sample trays can be easily changed
  • Interchangeable
En savoir plus
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable
Connexion d'un agitateur 2 fixed magnetic stirrers
Connexions 2 × RS-232-C, 1 × I/O, 2 × pumps, 1 × stirrer, 1 USB-A (Update only), 1 USB-Mini-B (PC), 1 × Ethernet
Alimentation 115-240 V~, 50/60 Hz, 30 VA
Température de fonctionnement Ambient temperature: + 10 ... + 40 °C for operation and storage Humidity according to EN 61 010, Part 1: max. relative humidity 80 % for temperatures up to 31 °C, linear decrease down to 50 % relative humidity at a temperature of 40 °C
L×P×H 143×620×505 mm
Poids 10,3 kg
Examples with sample trays:
Sample tray with 16 beaker glasses 150 ml: approx 2,6 kg
Sample tray with 24 beaker glasses 50 ml: approx 2,4 kg
Sample tray with 24 reaction vessels: approx 6,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR