Imprimer

Filtres à membrane, type 154

Fournisseur: Sartorius
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

15458-25-N 15458-50-N 15406-47-N 15458-47-N 15406-50-N 15406-25-N 15407-25-MIN 15407-47-MIN 15407-50-MIN 15407-142-MIG
512-5076EA 163 EUR
512-5076 512-2954 SART15406-47-N SART15458-47-N SART15406-50-N SART15406-25-N SART15407-25-MIN SART15407-47-MIN SART15407-50-MIN SART15407-142-MIG
Filtres à membrane, type 154
Filtres Filtres à membrane
PES membrane filters are hydrophilic, have high flow rates thanks to the symmetric structure, have a low non-specific protein adsorption and are chemically resistant over a pH range of 1 to 14. They are recommended for the filtration of aqueous solutions as well for the protein filtration. Furthermore, the low level of extractables makes them suitable for environmental analysis.
Commander maintenant

SPÉCIFICATIONS

Type 154 154 154
Environmentally Preferable
Taille de pore 0,10 µm 0,45 µm 0,20 µm
Épaisseur 150 μm 150 μm 150 μm
Débit d'eau >7 ml/min/cm² (1 bar) >32 ml/min/cm² (1 bar) >28 ml/min/cm² (1 bar)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR