Imprimer

PTFE Bottles

Fournisseur: Sampling Systems
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

A125-10 A125-100 A125-1000 A125-2000 A125-25 A125-250 A125-5 A125-50 A125-500 A125-1
SAMPA125-10EA 58.1 EUR
SAMPA125-10 SAMPA125-100 SAMPA125-1000 SAMPA125-2000 SAMPA125-25 SAMPA125-250 SAMPA125-5 SAMPA125-50 SAMPA125-500 SAMPA125-1
PTFE Bottles
Flacons Flacons en plastique
PTFE bottles are perfect for storing liquids.

  • Made from 100% PTFE
  • Conforms to both FDA and USP class VI requirements
  • Crevice free interior
  • Heavy wall construction
  • Suitable for use up to 280 °C

PTFE bottles are ideal for storing and are made from 100% PTFE giving them excellent chemical resistance. They are suitable for low temperature use (up to 280 °C) and include both bottle and cap.
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR