Imprimer

Swabbing Tools and Templates

Fournisseur: Sampling Systems
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

3044B-100 3044C-01 3044B-100S
SAMP3044B-100EA 742 EUR
SAMP3044B-100 SAMP3044C-01 SAMP3044B-100S
Swabbing Tools and Templates
Serpillières
An assortment of tools designed for taking cleaning validation samples.

  • Telescopic aluminium rods extend up to 3 m
  • Adjustable elbows can adjust to the preferred angle
  • Templates are available in both sterile and non-sterile formats
  • Available from stock
  • Fast delivery

This range of swabbing template kits and swab holders allow users to quickly and conveniently take samples for all cleaning validation needs. Telescopic rods are made from aluminium. The 100×100 mm templates are made from HDPE. The swab holder is made from stainless steel 316L.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR