Imprimer

VitraPOR® Filter Discs, Biplane, Series Q

Fournisseur: ROBU GLASFILTER
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

Q0100 Q0101 Q0102 Q0103 Q0104 Q0200 Q0201 Q0202 Q0203 Q0204 Q0300 Q0301 Q0302 Q0303 Q0304 Q0400 Q0401 Q0402 Q0403 Q0404 Q0500 Q0501 Q0502 Q0503 Q0504 Q0600 Q0601 Q0602 Q0603 Q0604 Q0700 Q0701 Q0702 Q0703 Q0704 Q0800 Q0801 Q0802 Q0803 Q0804 Q0900 Q0901 Q0902 Q0903 Q0904
ROBUQ0100EA 0 EUR
ROBUQ0100 ROBUQ0101 ROBUQ0102 ROBUQ0103 ROBUQ0104 ROBUQ0200 ROBUQ0201 ROBUQ0202 ROBUQ0203 ROBUQ0204 ROBUQ0300 ROBUQ0301 ROBUQ0302 ROBUQ0303 ROBUQ0304 ROBUQ0400 ROBUQ0401 ROBUQ0402 ROBUQ0403 ROBUQ0404 ROBUQ0500 ROBUQ0501 ROBUQ0502 ROBUQ0503 ROBUQ0504 ROBUQ0600 ROBUQ0601 ROBUQ0602 ROBUQ0603 ROBUQ0604 ROBUQ0700 ROBUQ0701 ROBUQ0702 ROBUQ0703 ROBUQ0704 ROBUQ0800 ROBUQ0801 ROBUQ0802 ROBUQ0803 ROBUQ0804 ROBUQ0900 ROBUQ0901 ROBUQ0902 ROBUQ0903 ROBUQ0904
VitraPOR® Filter Discs, Biplane, Series Q
Filtres Disques filtrants
The unique porous structure of VitraPOR® sintered glass filters makes it flexible and incredibly versatile not only for established uses but also for many other applications.

  • Surfaces plane, ground cylindrical
  • Resistant to high temperatures up to more than 1000 °C

VitraPOR® glass filters are divided into porosity classes ranging from 1,0 µm to 500 µm.

The faces of our filter discs from the series Q are precisely ground down to tight tolerances and plane surfaces as may be required in specific installation circumstances.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR