Imprimer

Earplugs, PU foam, corded, EP08

Fournisseur: Portwest
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

EP08ORR
PRTWEP08ORREA 65.7 EUR
PRTWEP08ORR
Earplugs, PU foam, corded, EP08
Bouchons d'oreille Bouchons d'oreilles à usage unique
These disposable ear plugs are made from soft PU foam and PVC.

  • Corded for safe keeping
  • Each pair inside individual hygienic polybag
  • Excellent attenuation rate
  • Retail box which aids presentation for retail sales
  • Individually packed for vending machines

These are designed with latest standards to deliver the highest level of protection. Comfortable and lightweight and ensure a pleasant wear, even for long periods of use.

Certifications: EN 352-2 (SNR 36dB); ANSI S3.19 (32dB).

Cdt: 200/pack, 10/carton.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR