Imprimer

Forceps, Axal™

Fournisseur: OUTILS RUBIS
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

0-AXAL 1-AXAL 2A-AXAL 2-AXAL 3-AXAL 3C-AXAL 4AB-AXAL 5A-AXAL 5-AXAL 7-AXAL F-AXAL SS-AXAL 0C-11-AXAL 4-AXAL 7A-AXAL
OUTI0-AXALEA 97.1 EUR
OUTI0-AXAL OUTI1-AXAL OUTI2A-AXAL OUTI2-AXAL OUTI3-AXAL OUTI3C-AXAL OUTI4AB-AXAL OUTI5A-AXAL OUTI5-AXAL OUTI7-AXAL OUTIF-AXAL OUTISS-AXAL OUTI0C-11-AXAL OUTI4-AXAL OUTI7A-AXAL
Forceps, Axal™
Pinces
Cobalt-chromium-molybdenum alloy. These forceps with very high Vicker hardness offer a range of physical, chemical and technological properties that make them appropriate for a wide variety of applications. Exceptional good tolerance on human tissues.

  • High yield strength alloy
  • 100% antimagnetic, rust proof and acid resistant
  • Highly resistant to corrosion, stress corrosion cracking and hydrogen embattlement
  • Temperature resistance of 500° C
  • Good fatigue and tensile strength guarantee durability

Perfect forceps for surgical appliances and laboratories.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR