Imprimer

Compact and Bright LED Light, KL 300

Fournisseur: OLYMPUS OPTICAL
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

E0433265O
OLYME0433265OEA 448 EUR
OLYME0433265O
Compact and Bright LED Light, KL 300
Éclairages Éclairage LED
The KL 300 LED is a fiber optic light source with a LED light engine, developed and designed for industrial and life science applications in stereo microscopy and macroscopy.

  • LED light engine
  • Wide range power supply, 100 to 240 V, 50/60 Hz
  • International clip plug system
  • Convection cooling (no fan)
  • Continuous dimming from 0 to 100%
  • Mountable direct to microscope
  • Stands via respective adaptors or usable as stand-alone
  • Wide range of accessories available (KL 300 series)

The brightness is equivalent to a 30 W halogen cold light source.

Cooling:En savoir plus
New Product
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR