Imprimer

Capsules

Fournisseur: NICKEL ELECTRO
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

502 503 504 505 506 508 541 543 544 545 546 548 541A 543A 544A 545A 546A 548A
216-0403EA 63.4 EUR
216-0403 NICK503 NICK504 216-0404 NICK506 NICK508 216-0405 216-0406 NICK544 216-0408 NICK546 NICK548 NICK541A NICK543A 216-0407 NICK545A NICK546A NICK548A
Capsules
Plateaux/Récipients/Pots Capsules d'évaporation
Pure nickel (99,6%).

  • Excellent corrosion and temperature resistance
  • Lids are optionally available with and without knobs
  • Smooth surfaces for fast, easy cleaning

Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR