Imprimer

Suction hoods, ASE

Fournisseur: asecos
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

16553 16554 16556 16555
MSGA16553EA 1550 EUR
MSGA16553 MSGA16554 MSGA16556 MSGA16555
Suction hoods, ASE
Hottes et coffrets Hottes filtrantes
Safety workstation is a robust construction made of chemically resistant, anodised aluminium profiles used to protect from harmful substances and vapours in the open containers.

  • The prescribed specified workplace limit values are maintained
  • Ideal for assembly on an existing workplace
  • Fracture-resistant acrylic glass, 5 mm
  • Mounting on an on-site air exhaust system
  • Connecting pieces (DN160) in the ceiling for connection to the on-site exhaust air system
  • The air speed should be 0,3 m/s

Certifications: Accordance with EN14175-3.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR