Imprimer

Reusable earplugs, Twisters® Cord

Fournisseur: Moldex
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5


644101
MOLD644101EA 77 EUR
MOLD644101
Reusable earplugs, Twisters® Cord
Bouchons d'oreille Bouchons d'oreilles réutilisables
Twisters® earplugs have a soft foam pod for a comfortable, snug seal.

  • Large handle for easy insertion and removal
  • No rolling necessary – plugs stay hygienic clean and can be used more than once
  • Easy in-ear fit adjustment due to unique multi-curved stem
  • Cord allows the plugs to be worn around the neck
  • 100% PVC-free

Protection for applications with a high noise level that require constant hearing protection

SNR: 34 dB

Certifications: EN 352-2:2002

Informations de commande: Twisters Ear plugs come with a cord which can be attached at any desired length.
Commander maintenant

SPÉCIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR