Imprimer

Millex Samplicity® Filters

Fournisseur: Merck
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

SAMPHV001 SAMPLCR01 SAMPLG001 SAMPLCR04 SAMPLG004 SAMPHV004
MILFSAMPHV001EA 444 EUR
MILFSAMPHV001 MILFSAMPLCR01 MILFSAMPLG001 MILFSAMPLCR04 MILFSAMPLG004 MILFSAMPHV004
Millex Samplicity® Filters
Filtres Dispositifs de filtration sans seringue
Millex Samplicity® Filters for the Samplicity® filtration system.

  • Samplicity® Filtration System enables vacuum driven filtration of up to eight samples at once, directly into HPLC vials
  • Filtration for HPLC sample prep without syringes
  • Millex Samplicity® Filters provide integrated funnels and filters for easiest sample loading
  • Available in 0,20 µm and 0,45 µm pore sizes with hydrophilic PTFE and Durapore® PVDF membranes

Applications: HPLC; Filtration of viscous or particulate laden samples for HPLC.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR