Imprimer

M-Zone ScreenWipes™

Fournisseur: MICRONOVA
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

MZSW40-910
MICRMZSW40-910EA 507 EUR
MICRMZSW40-910
M-Zone ScreenWipes™
Lingettes Lingettes et essuie-mains à usage unique Lingettes en papier pour tâches délicates
A combo pack of two individually packaged Sontara® fabric wipes; one dry and one pre-saturated with Lab & Glass Clean and a minimal amount of fast-drying IPA to clean displays and touchscreens.

  • Low-linting Sontara® fabric
  • One dry wipe and one pre-saturated wipe with Lab & Glass Clean and IPA
  • Convenient for equipment monitor, display, and touchscreen cleaning
  • Good compatibility with common disinfectants
  • Polycellulose blend wipes are 22,9×20,3cm folded in 12,7×7,6cm packs
  • Not irradiated

Designed for use in cleanrooms and controlled environments,En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR