Imprimer

Masterflex® L/S® High Pressure Precision Process Pump Systems, Avantor®

Fournisseur: Avantor Fluid Handling
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

MFLX77914-20-EUEA 3200 EUR
MFLX77914-20-EU
Masterflex® L/S® High Pressure Precision Process Pump Systems, Avantor®
Pompe Pompes péristaltiques
Pump at pressures up to 125 psi (8.5 bar).

  • Flow rate 0.9 to 90 ml/min (depends on drive rpm and tubing size)
  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR