Imprimer

Neptune Hydraulically Actuated Diaphragm Pumps

Fournisseur: Avantor Fluid Handling
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

74151-30
MFLX74151-30EA 3230 EUR
MFLX74151-30
Neptune Hydraulically Actuated Diaphragm Pumps
Pompe Pompes à membrane
High suction lift and high viscosity combine in the stainless steel pump.

  • Achieve up to 65 GPH or 1100 psi
  • Internal bypass allows for improved valve performance
  • Pump capacity is adjustable through 100% of range using a manual micrometer dial/automatic electric positioner with manual override

Pump drive components are fully enclosed and operate in an oil bath to minimize friction and wear, as well as to protect from harsh environments. Pump provides metering accuracy of ±1%. A micrometer knob enables capacity adjustment between 0 to 100% whether theEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR