Imprimer

LEVIFLOW® Single-Use Precision Ultrasonic Flowmeters

Fournisseur: Avantor Fluid Handling
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

MFLX24500-08EA 510 EUR
MFLX24500-08 MFLX24500-09 MFLX24500-16 MFLX24500-12 MFLX24500-10 MFLX24500-11 MFLX24500-13 MFLX24500-14 MFLX24500-17 MFLX24500-15
LEVIFLOW® Single-Use Precision Ultrasonic Flowmeters
Fluid Sensors
Obtain flow measurements of high-purity fluids.

  • Order the starter kit and a flow sensor to build a complete system
  • Choose from sterile or non-sterile flow sensors covering a range of 80 ml/min to 80 LPM
  • Avoid contamination— systems don't contain moving or obtrusive parts
  • Sensors feature integrated sanitary clamp fittings
  • Easily configure flow sensor parameters via software

These ultrasonic flowmeter systems are designed for use in applications were cleanliness is required. Readings are accurate to 1%—high precision for high-purity fluids. Each systemEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR