Imprimer

PendoTECH® PressureMAT® Single-Use DPG Handheld Monitors

Fournisseur: Avantor Fluid Handling
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

MFLX19406-60EA 2480 EUR
MFLX19406-60
PendoTECH® PressureMAT® Single-Use DPG Handheld Monitors
Fluid Sensors
Convenient handheld design allows you to read PendoTECH single-use pressure sensors.

  • Reads sensors to their specification of 0-6 psi +/- 2% of reading; 0-30 psi +/- 3% of reading
  • Battery operated - Uses 9V battery (approximate 14 hours of power)
  • No calibration required when used with the pressure sensors (the standardized sensor output signal is read)
  • One-touch button for sensor tare at 0 psi
  • Minimum / maximum pressure display buttons
  • Auto shut-off after 10 minutes
  • Display to x.x psi with updates >2X per second (x.xx upon request)

These pressureEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR