Imprimer

Aalborg® Digital Flowmeter Cables and Adapters

Fournisseur: Avantor Fluid Handling
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

03277-00 03277-05 32650-22 32650-60 32650-84 32650-86 32662-50 32662-55 32662-60 32662-65 32662-70 33401-90 33401-91 32650-65
MFLX32755-90EA 240 EUR
MFLX32755-90 MFLX03277-00 MFLX03277-05 MFLX32650-22 MFLX32650-60 MFLX32650-84 MFLX32650-86 MFLX32662-50 MFLX32662-55 MFLX32662-60 MFLX32662-65 MFLX32662-70 MFLX33401-90 MFLX33401-91 MFLX32650-65
Aalborg® Digital Flowmeter Cables and Adapters
Câbles
Displays instantaneous, total and accumulated flow rates.

  • Built-in Flow Linearizer (10 point linearization of the flow curve)
  • Up to 47 different volumetric and mass flow engineering units
  • Large 13 mm (0.51") digits for flow rate and 5.5 mm (0.21") for Total
  • Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
  • Compact design for unit mount, panel mount, wall mount or field mount applications
  • User-programmable, optically-isolated pulse output
  • Two programmable, optically-isolated, digital outputs
  • Flow controllers, set point
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR