Imprimer

Masterflex® Plastic Ball Valves, Two-way Straight, PVC, Avantor®

Fournisseur: Avantor Fluid Handling
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

01377-01 01377-10 01377-16 01377-18 01377-24 01377-26 01377-30 01377-32 01377-44 01377-50 01377-80 01377-82 01377-84 01377-86 01377-88 01377-90 01377-92 01377-96 01378-03 01378-12 01378-18 01378-20 01378-22 01378-24 01378-40 01378-42 01378-87 01378-89 01379-08 01379-10 01377-03 01377-08 01377-38 01377-40 01377-42 01377-52 01377-94 01377-98 01378-01 01378-04 01378-06 01378-08 01378-10 01378-14 01378-16 01378-26 01378-28 01378-30 01378-32 01378-34 01378-36 01378-38 01378-44 01378-78 01378-92 01378-95 01379-12 01379-13 01379-14
MFLX01377-01EA 26.9 EUR
MFLX01377-01 MFLX01377-10 MFLX01377-16 MFLX01377-18 MFLX01377-24 MFLX01377-26 MFLX01377-30 MFLX01377-32 MFLX01377-44 MFLX01377-50 MFLX01377-80 MFLX01377-82 MFLX01377-84 MFLX01377-86 MFLX01377-88 MFLX01377-90 MFLX01377-92 MFLX01377-96 MFLX01378-03 MFLX01378-12 MFLX01378-18 MFLX01378-20 MFLX01378-22 MFLX01378-24 MFLX01378-40 MFLX01378-42 MFLX01378-87 MFLX01378-89 MFLX01379-08 MFLX01379-10 MFLX01377-03 MFLX01377-08 MFLX01377-38 MFLX01377-40 MFLX01377-42 MFLX01377-52 MFLX01377-94 MFLX01377-98 MFLX01378-01 MFLX01378-04 MFLX01378-06 MFLX01378-08 MFLX01378-10 MFLX01378-14 MFLX01378-16 MFLX01378-26 MFLX01378-28 MFLX01378-30 MFLX01378-32 MFLX01378-34 MFLX01378-36 MFLX01378-38 MFLX01378-44 MFLX01378-78 MFLX01378-92 MFLX01378-95 MFLX01379-12 MFLX01379-13 MFLX01379-14
Masterflex® Plastic Ball Valves, Two-way Straight, PVC, Avantor®
Vannes Ball Valves
Nonmetallic wetted parts ideal for water and mild aqueous solutions.

  • Maximum pressure: 125 psi (8.6 bar)
  • Maximum temperature: 140 °F (60 °C)

Ball valves are designed primarily for on/off service.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR