Imprimer

Portable bench, variable height

Fournisseur: LABCONCO
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

8075000
LBCP8075000EA 0 EUR
LBCP8075000
Portable bench, variable height
Mobilier Tables
Heavy duty auxillary bench with adjustable height. Durable work surface made of fiber board with high pressure melamine laminates. Supports heavy loads and can hold upto 400 pound, benches up to 540 pounds.

  • Non-marking polyurethane casters (13 cm) with toe locks
  • Four adjustments using steel pins with nuts inserted in verticle frame members

Work surface dimension: 965×711×29 mm
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR