Imprimer

Glove box, controlled atmosphere, Protector®

Fournisseur: LABCONCO
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

5080031 5080035 5060035
LBCP5080031EA 42770 EUR
LBCP5080031 LBCP5080035 LBCP5060035
Glove box, controlled atmosphere, Protector®
Boîtes à gants et sacs à gants
This glove box is designed to create controlled oxygen and moisture atmospheres for working with products that are easily oxidized. The glove box features a one-piece moulded fibreglass liner, two 25 W fluorescent lights, and an optional pressure control module.

  • Provides a leak-tight environment for work with contamination-sensitive materials
  • Epoxy-coated aluminum double-grooved glove ports with neoprene gaskets
  • Performance tested to maintain oxygen levels as low as 0,4 ppm and moisture levels as low as 2 ppm
  • Space-saving inner and outer transfer chamber
En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR