Imprimer

Tubes, en silicone, K70

Fournisseur: KARTELL
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

3920 3921 3922 3923 3924 3925 3926 3927 3928 3929 3930 3931
KART3920EA 20.9 EUR
KART3920 KART3921 KART3922 KART3923 KART3924 KART3925 KART3926 KART3927 KART3928 KART3929 KART3930 KART3931
Tubes, en silicone, K70
Tuyaux Transfer Tubing
Silicone, translucent.

  • Excellent temperature resistance
  • Autoclavable (121 °C)
  • Limited chemical resistance when used with concentrated acids

For laboratory application.

Temperature resistance: –60 to +200 °C

Certifications: FDA, USP, Class VI, A 50p60, EPC VI.1.3.2 approved. Flexible and transparent.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR