Imprimer

Precision screw caps, 18 mm, level 3 high performance applications, SureSTART™

Fournisseur: Thermo Fisher Scientific
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

6PMSC18-ST2 6PMSC18-ST2F 6PMSC18-ST2T 6PMSC18-STH 6PMSC18-STHT 6PMSC18-SA13
HYPE6PMSC18-ST2EA 138 EUR
HYPE6PMSC18-ST2 HYPE6PMSC18-ST2F HYPE6PMSC18-ST2T HYPE6PMSC18-STH HYPE6PMSC18-STHT HYPE6PMSC18-SA13
Precision screw caps, 18 mm, level 3 high performance applications, SureSTART™
Capuchons Bouchons pour flacons de chromatographie
Use Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps with screw vials that have an 18 mm opening, including our SureSTART 10 mL and 20 mL Screw Top Headspace Vials (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Choose from magnetic steel caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Select High Temperature septa to allow for heating to over 250°C without excessive septum softening or the release of volatile vapors.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR