Imprimer

Glass crimp top 0,3 ml microvials for <2 ml samples, level 3 high performance applications, SureSTART™

Fournisseur: Thermo Fisher Scientific
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

6PCV1103FIVAP 6PCV1103FIVAPF 6PCV1103FIVAPT 6PCV11-03FIVP 6PCV11-03FIVPF 6PCV11-03FIVPT
HYPE6PCV1103FIVAPEA 103 EUR
HYPE6PCV1103FIVAP HYPE6PCV1103FIVAPF HYPE6PCV1103FIVAPT HYPE6PCV11-03FIVP HYPE6PCV11-03FIVPF HYPE6PCV11-03FIVPT
Glass crimp top 0,3 ml microvials for <2 ml samples, level 3 high performance applications, SureSTART™
Fioles
Choose Thermo Scientific™ SureSTART™ 0,3 ml glass crimp top microvials, performance level 3, when you need to maximise the injection volume for <2 ml samples.

This 12×32 mm microvials has a fixed insert, providing a total usable volume of 0,25 ml and a residual volume of 4 µl. Available in clear and amber glass, this is a performance level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are specification certified to ensure physical dimensions and autosampler compatibility.En savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR