Imprimer

High purity brass gas regulators

Fournisseur: Thermo Fisher Scientific
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

60180-926
HYPE60180-926EA 1730 EUR
HYPE60180-926
High purity brass gas regulators
Régulateurs de gaz
High purity brass gas regulators are used for non-corrosive analytical and process applications.

  • Capable of withstanding an internal vacuum
  • Ensures 99,9% gas purity
  • Built in check valve allows for cylinder change without contaminating the gas line

Specially designed, convoluted, stainless steel diaphragm provides good regulating performance and maximum purity integrity without the need for a soft seal.

Informations de livraison: Supplied with smart purifier base, cartridge, 3,1 mm stainless steel output adaptor.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR