Imprimer

Wall mounted hook rails

Fournisseur: HUPFER METALLWERKE
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

7500027 7500186 7500031 7500189 7500190 7500188 7500187 7500029
HUPF7500027EA 120 EUR
HUPF7500027 HUPF7500186 HUPF7500031 HUPF7500189 HUPF7500190 HUPF7500188 HUPF7500187 HUPF7500029
Wall mounted hook rails
Mobilier Étagères
These numerous wallmounted hook rails with varied dimensions will meet all the requirements according to the type of material to be stored on the walls of storage areas.

  • High quality stainless steel square tube (25×25 mm) with welded hooks
  • Hook loading vertical 60 kg each hook, bolt for equipotential bonding
  • Tube ends covered with plastic caps
  • Supports are equipped with anti-static connecting pins and the screw heads are not visible

They offer the advantage of being able to store all the types of baskets at a place clearly defined in advance. They doEn savoir plus
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR