Imprimer

Air Jet Sieve Machine eControl Basic, e200 LS

Fournisseur: NEXOPART
Ratings: Ecrire un avis

Total Evaluation: 0
Moyenne des Notes : sur 5

HAVE210886531EA 12540 EUR
HAVE210886531
Air Jet Sieve Machine eControl Basic, e200 LS
Agitateurs Tamiseurs
High reproducibility and comparability.

  • For very fine powders, simple and flexible
  • Functional amplification through software upgrades
  • Automated and innovative user guidance
  • Central parameter managementof sieves
  • Balance communication via RS232 interface
  • Protection class: IP54

Voltage: 90 to 264 V, 50/60 Hz
Sieve diameter: 50 to 203 mm
Sample weight: up to 30 g
Airflow rate: 70 to 130 m³/h

Informations de livraison: Includes sieve adapter, slottet nozzle, acrylic glass lid, suction silencer, hammer and brush, connection piece, power connection cable and operating manual.
Commander maintenant

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Plus About VWR